Shop MARATHON
See all product information
Create Account
G576 General Purpose Electric Motor
- Mfr # MG576
- Zoro # G823932707
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
Frame
56C
HP
0.33
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG576
- Zoro #
- G823932707
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Frame Material
- Rolled Steel
- Frame
- 56C
- HP
- 0.33
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
Description
Marathon cap-start general-purpose motor, 1/3 HP (.333) at 1140 RPM, single-phase TEFC enclosure with a 56 frame and 6.5-inch diameter, offering voltages 115/208-230 and amperage 7.8/3.6-3.9. Reversible rotation, rolled steel construction, bolt-on base and single shaft; MARATHON model 56C11F5303, Supplier Stock No PEM-MG576.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.