Shop MARATHON
See all product information
Create Account
LEESON 3/4 HP 1800 RPM 56 Frame CS ODP B319 General Purpose Motor
- Mfr # MB319
- Zoro # G223931546
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
No. of Speeds
1
HP
0.75
Frame
56
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB319
- Zoro #
- G223931546
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- HP
- 0.75
- Frame
- 56
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Description
Marathon B319 general purpose cap-start motor, 3/4 HP (.750), 1725 RPM, 56-frame with 6.5-inch diameter and single shaft, rated for 115/230V single-phase operation (10.0/5.0 A) in an ODP (open drip proof) enclosure. Reversible rotation with automatic overload protection, rolled steel construction and resilient/extended-stud mounting; supplier stock PEM-MB319, cross reference MARATHON 56C17D2074.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.