G586 General Purpose Motor - 1/4 HP, 1200 RPM, 56C Frame, TEFC
- Mfr # MG586
- Zoro # G723932418
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
No. of Speeds
1
Motor Shaft Rotation
Reversible
Nameplate RPM
1,140 RPM
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG586
- Zoro #
- G723932418
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56C
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- HP
- 0.25
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
Description
Marathon PEM-MG586 (cross reference MARATHON 56T11F5311) is a 1/4 HP, 1140 RPM three-phase general purpose motor with a 56 frame and 6.5-inch diameter, TEFC (Totally Enclosed Fan Cooled) enclosure and reversible rotation. Rated 208-230/460 V with 1.7-2.0/1.0 A, rolled steel construction, single shaft and bolt-on base mounting for industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.