Shop MARATHON
Create Account
G650 Explosion Proof Motor - 1/4 HP, 1200 RPM, 56 Frame, CS Shaft, XPFC
- Mfr # MG650
- Zoro # G823932899
product price:Â
$
894.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG650
- Zoro #
- G823932899
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon MARATHON 1/4*1200*56*CS*XPFC explosion-proof motor (Supplier Stock No: PEM-MG650) is a 1/4 HP, 1140 RPM cap start single-phase motor with a 56 frame and 6.5 in diameter. EPFC enclosure, reversible rotation, auto overload, 115/208-230V, amperage 6.8/3.1-3.4, rolled steel rigid base construction, single shaft, shipping weight 30 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.