G663A Explosion Proof Motor - 1,1800 EPFC 56 3/60/2
- Mfr # MG663A
- Zoro # G023932088
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
1,725 RPM
No. of Speeds
1
Motor Enclosure Design
EPFC
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG663A
- Zoro #
- G023932088
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- EPFC
- Frame
- 56
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MG663A explosion-proof motor, 1 HP three-phase design delivering 1725 RPM with Frame 56 and 6.5-inch diameter; EPFC enclosure and rolled-steel construction on a rigid base. Dual-voltage 230/460 V, reversible rotation, automatic overload protection, 3.2/1.6 A rating, single shaft, compact 24 x 13 x 13 in footprint and 51 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.