Shop LEESON

Jet Pump Motor, C-Face, 56J

  • Mfr # 5KC39RN45X
  • Zoro # G0673967

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Nominal Efficiency
68.1 %
Standards
CSA Certified, UL Recognized
Ins. Class
B
Voltage
115V AC, 208V AC to 230V AC
Motor Application
Pump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5KC39RN45X
Zoro #
G0673967
UPC #
-
Country of Origin
Mexico
Nominal Efficiency
68.1 %
Standards
CSA Certified, UL Recognized
Item
Jet Pump Motor
Ins. Class
B
Voltage
115V AC, 208V AC to 230V AC
Motor Application
Pump
Motor Service Factor
1.4
Shaft Material
Stainless Steel
Hz
60 Hz
Duty
Continuous
Frame
56J
Full Load Amps
13.2/6.6-6.5 A
Motor Shaft Design
Threaded
Motor Mounting Type
Face
Motor Mounting Position
All Angle
Motor Bearings
Ball
Nameplate RPM
3,450
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Jet Pump
RPM Range
3,001-3,600
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CCWSE
Motor Thermal Protection
Auto
HP
1
Includes
Shaft Slinger
Motor Design
Capacitor-Start
Phase
Single
Conduit Box Location
Exterior
No. of Speeds
1
CC Number
CC003A
Weight
22 lb
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Number of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A
Frame Material
Steel
Shaft Design
Threaded
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
13.2, 6.5-6.6 A
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Standard Efficiency (IE1)
Frequency
60 Hz
Insulation Class
B
Application
Pump
Nameplate Service Factor @ 60 Hz
1.4
Mounting Position
All Angle
Sub Application
Centrifugal Pump, Jet Pump
Number of Wires
6
Product Type
Pump Motor
Bearing Type
Ball

Dimensions

Overall Length
13 1/8 in
Body Dia.
5.6 in
Shaft Length
2 3/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 3/4 in
Bolt Circle Dia.
2 15/16 in
Frame Size
56J
Shaft Diameter
5/8 in
Bolt Circle Diameter
2 15/16 in
Body Diameter
5.6 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, CC Number CC003A, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 13.2/6.6-6.5, HP 1, Includes Shaft Slinger, Ins. Class B, Length Less Shaft 10 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.