G654A Explosion Proof 1/2 HP 1800 RPM 56C CS XP Motor
- Mfr # MG654A
- Zoro # G523932977
product price:Â
$
786.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG654A
- Zoro #
- G523932977
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MG654A G654A explosion-proof cap-start motor delivers 1/2 HP at 1725 RPM in a 56 frame with 6.5-inch diameter, EPFC enclosure and rolled-steel construction; single-phase, reversible rotation, auto overload protection, rigid base mounting and single shaft. Rated 115/208-230 V with 8.8/4.2-4.4 A. Cross references: Baldor L5004A, Grainger/Dayton 6K039, Marathon 56C17G15523/56C17G5301/56C17G5316.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.