C363A Explosion Proof Motor - 2 1800 145TC with Base
- Mfr # MC363A
- Zoro # G223932246
product price:Â
$
1,395.99
/ea
Key Features
Nameplate RPM
1,755 RPM
Motor Enclosure Design
EPFC
HP
2
Frame
145TC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC363A
- Zoro #
- G223932246
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,755 RPM
- Motor Enclosure Design
- EPFC
- HP
- 2
- Frame
- 145TC
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Description
Marathon 2 HP three-phase explosion-proof motor, 1755 RPM, 145TC frame with EPFC enclosure and rigid base mounting, rated 230/460 V and 6.0/3.0 A. Cast iron construction, single shaft, reversible rotation (REV) and thermostat overload protection, cross-referenced to Marathon 145TTGN6549 (Supplier Stock No PEM-MC363A) for industrial and hazardous-location applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.