Shop MARATHON
See all product information
Create Account
G873 Explosion Proof Motor 3/4 HP 3600 RPM 56C Frame with Base
- Mfr # MG873
- Zoro # G523932229
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Motor Shaft Rotation
Reversible
Motor Enclosure Design
EPFC
No. of Speeds
1
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG873
- Zoro #
- G523932229
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- EPFC
- No. of Speeds
- 1
- HP
- 0.75
Description
Marathon G873 explosion-proof motor, cap-start 3/4 HP unit with a 56 frame and 6.5-inch diameter, features an EPFC enclosure, single-phase 115/208-230 V operation, reversible rotation and automatic overload protection. Rolled steel construction with C-face/footed mounting, single shaft, 10.6/5.3-5.3 A ratings, and compact shipping dimensions 16 in L x 14 in W x 12 in H; weight 35 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.