Shop MARATHON
Create Account
Explosion Proof Motor K2104 1/2 HP 1200 RPM 56 Frame
- Mfr # MK2104
- Zoro # G523932601
product price:Â
$
1,242.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK2104
- Zoro #
- G523932601
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MK2104 explosion-proof motor, 1/2 HP three-phase unit with EPFC enclosure and 1140 RPM, designed for hazardous locations. Frame 56, 6.5 in diameter, rolled steel housing, rigid base mounting, single shaft, reversible rotation, automatic overload protection, and dual-voltage 230/460V operation with 2.7/1.4 A ratings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.