Shop MARATHON
See all product information
Create Account
G908A General Purpose Motor - 3/4 HP, 1725 RPM, DP, 56 Frame
- Mfr # MG908A
- Zoro # G623932952
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Nameplate RPM
1,725 RPM
No. of Speeds
1
Motor Frame Material
Rolled Steel
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG908A
- Zoro #
- G623932952
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- HP
- 0.75
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Description
Marathon G908A general purpose three-phase motor, 3/4 HP (0.750), 1725 RPM, frame 56 with 6.5-inch diameter and rigid base mounting, rated 208-230/460 V with 2.6-2.6/1.3 A. Open drip proof (ODP) enclosure, reversible rotation, automatic overload protection, rolled steel construction, single shaft; supplier stock PEM-MG908A, cross reference MARATHON 56T17D5339.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.