General Purpose Electric Motor K065
- Mfr # MK065
- Zoro # G523932304
product price:Â
$
971.99
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
- MK065
- Zoro #
- G523932304
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 2 HP three-phase general purpose motor (PEM-MK065) delivers 1725 RPM in a 56HZ frame with a 6.5 in diameter and ODP (open drip proof) enclosure. Features include 208-230/460 V operation, reversible rotation, automatic overload protection, rolled steel construction, rigid base mounting, single shaft, 6.2-6.2/3.1 A, and cross-reference MARATHON 56T17D3303.