Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three-Phase ODP General Purpose Motor 25,3600, DP, 256T, 3/60
- Mfr # MGT0064
- Zoro # G123933114
product price:Â
$
2,405.99
/ea
Key Features
Hz
60 Hz
No. of Speeds
1
Motor Bearings
Ball
Motor Enclosure Design
ODP
Frame
256T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0064
- Zoro #
- G123933114
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Frame
- 256T
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,556 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 25
Description
Marathon 25/20 HP three-phase drip-proof general purpose motor, 256T frame, 230/460V, three-speed reversible design with 3556 and 2955 RPM, squirrel-cage inverter-rated and rigid base mounted. Horizontal T-shaft with 1.625 in diameter and 4 in extension, 18.7 kW, 1.15 service factor, 91.7% efficiency, F insulation class, continuous duty; CE, CSA and UL recognized (UPC 722856061324).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.