This item is Discontinued.

Marathon General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 48Z Frame 5KCP33GNA471S

General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 48Z Frame (Discontinued)

  • Mfr # 5KCP33GNA471S
  • Zoro # G2728083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCP33GNA471S
Zoro #
G2728083
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 1/2 in
Length Less Shaft
7 11/16 in
Overall Length
10 3/16 in
Stud Size
#8-32

Details

Item
General Purpose Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
48Z
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Face
Motor Sub Application
Hatchery
Motor Shaft Design
Flat
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Recognized
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Full Load Amps
4.0/2.0 A
Hz
60 Hz
Duty
Continuous
Ins. Class
B
Max. Ambient Temperature
40 Degrees C
Includes
Shaft Slinger Prevents Dirt and Moisture From Entering Bearing System
Nominal Efficiency
65.5 %
Capacitor Required
Yes
Usable @ 200V
Yes
Weight
15 lb
Usable @ 208V
Yes
No. of Speeds
1
Duty Cycle
Continuous
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Max. Ambient Temp.
40 Degrees C

Description

General Purpose Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.0/2.0 A, 48Z Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.