General Purpose Farm Duty Motor, Split-Phase, 1/4, 1/12 HP, 115V AC, 1,725/1,140 Nameplate RPM (Discontinued)
- Mfr # 5KH36PN106
- Zoro # G5594032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5KH36PN106
Zoro #
G5594032
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
10 in
Shaft Length
1 1/2 in
Length Less Shaft
8 1/2 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Description
General Purpose Farm Duty Motor, Single Phase, Motor Design Split-Phase, 1/4, 1/12 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, Full Load Amps 4.2 /2.7 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.