Shop MARATHON
Create Account
General Purpose Motor 0.33 HP
- Mfr # M4369
- Zoro # G923932539
product price:Â
$
317.99
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
- M4369
- Zoro #
- G923932539
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon General Purpose Motor, 0.33 HP (1/3), split-phase, 1725 RPM, frame 48Z, 115 V single-phase with 6.2 A draw and reversible rotation; open drip proof (ODP) enclosure. Rolled steel construction with resilient base mounting, 5.6 in diameter and single shaft; supplier stock PEM-M4369, cross-reference GE 5KH35HN4.