4422 General Purpose Motor - 6 3/4 HP 1800 RPM 56 Frame SP
- Mfr # M4422
- Zoro # G023932705
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Shaft Rotation
Reversible
Frame
56
Voltage
115V
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M4422
- Zoro #
- G023932705
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.75
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- Full Load Amps
- 11.2 A
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
Description
Marathon 3/4 HP (0.750) split-phase motor, 1725 RPM, frame 56 with 6.5 in diameter and single shaft, model PEM-M4422. Open Drip Proof enclosure, 115 V single phase, 11.2 A, reversible rotation, resilient base mounting, rolled steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.