Shop MARATHON
See all product information
Create Account
S006 General Purpose Motor 1/3 HP 1725 RPM 48 Frame 115V Split Phase
- Mfr # MS006
- Zoro # G023930923
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
No. of Speeds
1
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS006
- Zoro #
- G023930923
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Frame
- 48Z
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 0.33
- Motor Frame Material
- Rolled Steel
- Voltage
- 115V
- Full Load Amps
- 6.6 A
- Nameplate RPM
- 1,725 RPM
Description
Marathon PEM-MS006 1/3 HP split-phase general purpose motor, 1725 RPM, 115V single-phase with reversible rotation. Frame 48Z, 5.6-inch diameter rolled steel housing, open drip proof (ODP) enclosure, rigid base mounting and single shaft; rated 6.6 A. Compact dimensions 16 in L x 10 in W x 8 in H; cross-reference Century 140066 and Marathon 48S17D2090.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.