This item is Discontinued.

Marathon General Purpose Mtr, 3-Ph, TEFC, 125 HP 444TSTFCD6526

General Purpose Mtr, 3-Ph, TEFC, 125 HP (Discontinued)

  • Mfr # 444TSTFCD6526
  • Zoro # G2245218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444TSTFCD6526
Zoro #
G2245218
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 3/8 in
Length Less Shaft
32 1/2 in
Shaft Length
5 in
Overall Length
37 1/2 in
Lead Length
3" to 8"

Details

Motor Design
3-Phase
Phase
Three
HP
125
RPM Range
1701-1800
Voltage
460
Frame
444TS
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Includes
Max Guard Insulation
RPM Group
1701-1800
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Motor Application
General Application
Voltage Compatibility
460, 208-230/460
Hz
60
No. of Speeds
1
Ins. Class
F
Nameplate RPM
1780
Full Load Amps
141.0
Standards
UL (E49747), CSA (LR2025)
Nominal Efficiency
81.5%
Motor Efficiency Group
NEMA Premium Efficient
Motor Frame Material
Cast Iron
Duty
Continuous
CC Number
CC003A
Frame Material
Cast Iron
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Item
General Purpose Motor
Temp. Code
T2B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1780, No. of Speeds 1, Voltage 460, Full Load Amps 141.0, 444TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.