This item is Discontinued.

Marathon General Purpose Mtr, 3-Ph, TEFC, 200 HP 449TTFCD6578

General Purpose Mtr, 3-Ph, TEFC, 200 HP (Discontinued)

  • Mfr # 449TTFCD6578
  • Zoro # G2245069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449TTFCD6578
Zoro #
G2245069
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3 3/8 in
Overall Length
51 3/4 in
Length Less Shaft
43 in
Shaft Length
8 3/4 in
Lead Length
3" to 10"

Details

Motor Design
3-Phase
Phase
Three
HP
200
RPM Range
1101-1200
Voltage
230/460
Frame
447/9T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Item
General Purpose Motor
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
RPM Group
1101-1200
Voltage Compatibility
460, 208-230/460
Standards
UL (E49747), CSA (LR2025)
Motor Shaft Design
Keyed
No. of Speeds
1
Motor Application
General Application
Frame Material
Cast Iron
Full Load Amps
240.0
Motor Shaft Rotation
CW/CCW
Includes
Max Guard Insulation
Motor Bearings
Ball
Nameplate RPM
1190
Motor Service Factor
1.15
Nominal Efficiency
96.5%
Hz
60
Ins. Class
H
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Motor Frame Material
Cast Iron
Temp. Code
T2B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1190, No. of Speeds 1, Voltage 230/460, Full Load Amps 240.0, 447/9T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class H, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.