This item is Discontinued.

Marathon General Purpose Mtr, 3-Ph, TEFC, 75 HP 365TSTFS6502

General Purpose Mtr, 3-Ph, TEFC, 75 HP (Discontinued)

  • Mfr # 365TSTFS6502
  • Zoro # G2245315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365TSTFS6502
Zoro #
G2245315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 3/8 in
Shaft Dia.
1 7/8 in
Length Less Shaft
26 3/8 in
Shaft Length
4 in
Lead Length
3" to 8"

Details

Motor Design
3-Phase
Phase
Three
HP
75
RPM Range
3001-3600
Voltage
575
Frame
365TS
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Motor Application
General Application
Motor Service Factor
1.15
Ins. Class
F
Motor Frame Material
Cast Iron
Nameplate RPM
3555
Item
General Purpose Motor
No. of Speeds
1
Hz
60
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
RPM Group
3001-3600
Motor Shaft Rotation
CW/CCW
Frame Material
Cast Iron
Voltage Compatibility
575
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
76.2%
Duty
Continuous
Full Load Amps
67.0
CC Number
CC003A
Motor Shaft Design
Keyed
Temp. Code
T2B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 3555, No. of Speeds 1, Voltage 575, Full Load Amps 67.0, 365TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.