Zoro Homepage

General Purpose Mtr, 3-Ph, TEFC, 75 HP

  • Mfr # 405TTFCD6586

  • Zoro # G2245236


product price: $11,520.24
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
75 hp
RPM Range
1,101-1,200
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405TTFCD6586
Zoro #
G2245236
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
35 7/16 in
Shaft Length
7 1/2 in
Length Less Shaft
29 5/8 in
Shaft Dia.
2 7/8 in
Lead Length
3" to 8"
Manufacturers Warranty Length
1 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
75 hp
RPM Range
1,101-1,200
Voltage
460V AC
Frame
405T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, IEEE 841, UL Listed
Motor Shaft Design
Keyed
Nameplate RPM
1,188 RPM
Full Load Amps
89.0 A
Ins. Class
H
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Service Factor
1.15
CC Number
CC003A
Includes
Conduit Box
Frame Material
Cast Iron
Nominal Efficiency
94.5 %
Hz
60 Hz
No. of Speeds
1
Duty
Continuous
Item
Severe Duty Motor
RPM Group
1101-1200
Motor Application
Severe Duty
Temp. Code
T2B
NEMA Design
B
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Inverter Rated
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Weight
1,306 lb

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 75 hp HP, Nameplate RPM 1,188 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 89.0 A, 405T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.