Shop MARATHON
Create Account
Globetrotter IEC Alu Motor R379A
- Mfr # MR379A
- Zoro # G623932396
product price:Â
$
1,651.99
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
- MR379A
- Zoro #
- G623932396
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon Globetrotter IEC Alu 3 HP three-phase motor (PEM-MR379A) delivers 3500 RPM in a 90L aluminum frame with TEFC enclosure and rigid base mounting. Rated 230/460 V, 7.2/3.6 A, reversible rotation and designed for industrial duty where a compact, corrosion-resistant aluminum motor is required.