Shop MARATHON

Metric Motor, 225S, Rigid Base

  • Mfr # TCA0372AE211GAA009
  • Zoro # G8661543

product price: 
$
7,058.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
50
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
225S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0372AE211GAA009
Zoro #
G8661543
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
50
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
225S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
118.0/59.0 A
Nameplate RPM
1,785 RPM
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Motor Service Factor
1.15
Standards
CE, UL Recognized
Ins. Class
F
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
94.5 %
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Phase
Three
kW
37.0
Motor Application
General Purpose
CC Number
CC003A
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
RPM @ 50Hz
1785 rpm
Usable @ 208V
Not Usable at 208V
Full Load Amps @ 50Hz
118.0/59.0 A
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
HP @ 50Hz
50
NEMA Design
N
Motor Mounting Position
Horizontal
Voltage @ 50Hz
230/460
No. of Speeds
1
Inverter Rated
Yes
Weight
914 7/8 lb
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
2,885 RPM
Full Load Current @ 60 Hz
118.0/59.0 A
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
NEMA Design Class
N
Frequency
60/50 Hz
Frame Material
Cast Iron
Mounting Position
Horizontal
Nameplate Horsepower @ 50 Hz
50 hp
Number of Speeds
1
Product Type
General Purpose Motor
Nameplate Service Factor @ 50 Hz
1.15
Full Load Current @ 50 Hz
118.0/59.0 A
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
1 yr
Bearing Type
Ball
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate Horsepower @ 60 Hz
50 hp
Nameplate RPM @ 60 Hz
1,740 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Shaft Dia.
60 mm
Shaft Length
140 mm
Manufacturers Warranty Length
1 yr
Overall Length
837 mm
Length Less Shaft
697 mm
Shaft Diameter
60 mm
Frame Size
225S
Wire Rope Length
837 mm
Length
837 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, 37.0 kW, Nameplate RPM 1785 rpm, Frame 225S, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 118.0/59.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.