Shop MARATHON

Metric Motor, 112M, Rigid Base

  • Mfr # TCA0041AP211GAA009
  • Zoro # G8661394

product price: 
$
883.99
/ea
Sold in multiples of 2 for $1,767.98
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
5 1/2
RPM Range
3001-3600
Voltage
575V AC
Frame
112M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0041AP211GAA009
Zoro #
G8661394
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
60 mm
Shaft Dia.
28 mm
Length Less Shaft
339 mm
Overall Length
399 mm
Shaft Diameter
28 mm
Frame Size
112M
Wire Rope Length
399 mm
Length
399 mm

Details

Item
Metric Motor
Motor Design
Three-Phase
HP
5 1/2
RPM Range
3001-3600
Voltage
575V AC
Frame
112M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
5.0 A
Nameplate RPM
3520 rpm
CC Number
CC003A
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Standards
CE, UL Recognized
kW
4.0
Motor Bearings
Ball
Voltage Compatibility
575V AC
Phase
Three
Motor Frame Material
Cast Iron
Hz
60 Hz
Nominal Efficiency
89.5 %
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Duty
Continuous
Weight
116 25/32 lb
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
NEMA Design
N
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
Insulation Class
F
Full Load Current @ 60 Hz
5.0 A
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
1 yr
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Metric Motor
Number of Speeds
1
Nameplate Voltage @ 50 Hz
190-220/380/415V AC
Efficiency Rating
NEMA Premium Efficiency
Application
General Purpose
Bearing Type
Ball
NEMA Design Class
N
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 1/2 HP, 4.0 kW, Nameplate RPM 3520 rpm, Frame 112M, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 5.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600, CE, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.