This item is Discontinued.

Marathon GP Motor, Cap-Start, Dripproof, 3 HP 184TCDW7026

GP Motor, Cap-Start, Dripproof, 3 HP (Discontinued)

  • Mfr # 184TCDW7026
  • Zoro # G6210741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TCDW7026
Zoro #
G6210741
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 3/16 in
Shaft Dia.
1 1/8 in
Length Less Shaft
11 3/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 13/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start
Phase
Single
HP
3 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Frame
184T
Voltage
115/208-230V AC
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Full Load Amps
33.5/17.4-16.9 A
Hz
60 Hz
Nominal Efficiency
90.2 %
Frame Material
Rolled steel
Motor Bearings
Ball
Standards
CSA, UL
Duty
Continuous
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Ins. Class
F
RPM Group
1701-1800
Nameplate RPM
1,745 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Inverter Rated
Not Inverter Rated
Motor Service Factor
1.15
Weight
78 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
NEMA Design
N
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 33.5/17.4-16.9 A, 184T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.