This item is Discontinued.

Marathon GP Mtr, CS, ODP, 1/3 HP, 1725 rpm, 56 5KCR46JN0086X

GP Mtr, CS, ODP, 1/3 HP, 1725 rpm, 56 (Discontinued)

  • Mfr # 5KCR46JN0086X
  • Zoro # G2905086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KCR46JN0086X
Zoro #
G2905086
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 3/4 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
8 7/8 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/3
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
Full Load Amps
4.0-3.8/2.0-1.9 A
Ins. Class
B
Motor Service Factor
1.35
Motor Application
General Application
Nominal Efficiency
70.2 %
No. of Speeds
1
Motor Mounting Position
All Angle
Hz
60 Hz
Frame Material
Steel
Standards
CSA Certified, UL Listed
Duty
Continuous
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
RPM Group
1701-1800
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Motor Frame Material
Steel
Nameplate RPM
1,725
Usable @ 200V
Yes
Usable @ 208V
Yes
Weight
25 lb
Duty Cycle
Continuous
RPM @ 50Hz
1,425

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.0-3.8/2.0-1.9 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Resilient Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.