This item is Discontinued.

Marathon GP Mtr, CSCR, TEFC, 3/4 HP, 1725 rpm, 56C 5KCR49PN0100

GP Mtr, CSCR, TEFC, 3/4 HP, 1725 rpm, 56C (Discontinued)

  • Mfr # 5KCR49PN0100
  • Zoro # G1300117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KCR49PN0100
Zoro #
G1300117
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in

Details

Motor Design
Capacitor-Start
Item
General Purpose Motor
Phase
Single
HP
3/4
RPM Range
1701-1800
Voltage Compatibility
115, 120, 115/230, 120/240, 230, 240
Frame
56C
Voltage
120/240
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
Full Load Amps
8.8/4.4
Nameplate RPM
1725
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Service Factor
1.25
Hz
60/50
Duty
Continuous
Footnotes
6,24,51
Nominal Efficiency
75.2%
Motor Application
General Application
Motor Mounting Position
All Angle
Standards
UL (E46035), CSA (MC236833)
Frame Material
Rolled steel
RPM Group
1701-1800

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 120/240, Full Load Amps 8.8/4.4, 56C Frame, Hz 60/50, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.