GT0093A General Purpose Motor - Model 100, 1800 DP 404TS 3/6
- Mfr # MGT0093
- Zoro # G923932188
product price:Â
$
9,886.99
/ea
Key Features
Frame
404TS
Motor Enclosure Design
ODP
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0093
- Zoro #
- G923932188
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 404TS
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 100
- Nameplate RPM
- 1,785 RPM
Description
Marathon 100/75 HP General Purpose Motor (PEM-MGT0093) with 1788/1487 RPM, 230/460V, 3-speed reversible operation and drip-proof 404TS cast iron frame is squirrel-cage inverter-rated for continuous duty. Rigid-base mounting, TS shaft 2.125 in diameter with 4.25 in extension, 1.15 service factor, 95.4% efficiency, F insulation, 60 Hz, and CE/CSA/UL recognition.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.