Shop MARATHON
See all product information
Create Account
E2157 General Purpose Motor
- Mfr # ME2157
- Zoro # G823932219
product price:Â
$
973.99
/ea
Free Shipping & Returns
Key Features
Voltage
200V
Motor Enclosure Design
TEFC
Frame
145T
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME2157
- Zoro #
- G823932219
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 200V
- Motor Enclosure Design
- TEFC
- Frame
- 145T
- HP
- 2
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Full Load Amps
- 6.3 A
- Nameplate RPM
- 1,750 RPM
Description
Marathon PEM-ME2157 2 HP general purpose motor, three-phase, 1750 RPM, 200 V and 6.3 A with reversible rotation. Frame 145T with TEFC (Totally Enclosed Fan Cooled) enclosure, rigid base mounting, rolled steel construction and single shaft; shipping dimensions 24.00 in x 13.00 in x 13.00.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.