GT0212 General Purpose Motor 5 HP, 3600 RPM, 3-Phase, 60 Hz, 230/460V
- Mfr # MGT0212
- Zoro # G723932968
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
HP
5
Hz
60 Hz
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0212
- Zoro #
- G723932968
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 5
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Frame
- 182TC
- Nameplate RPM
- 3,510 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon GT0212 general purpose three-phase motor, 5 HP, 3510 RPM, 182TC frame with ODP (open drip proof) enclosure and reversible rotation; dual-voltage 230/460 V, 13.2/6.6 A, C-face and footed mounting with a single shaft and rolled steel construction. Supplier stock PEM-MGT0212, cross-referenced to Marathon 182TTDR4108.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.