GT0401 Close-Coupled Pump Motor - 1 HP
- Mfr # MGT0401
- Zoro # G123932988
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
HP
1 hp
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Nameplate RPM
1,755 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0401
- Zoro #
- G123932988
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- HP
- 1 hp
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,755 RPM
- Frame
- 143JM
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
Description
Marathon GT0401 Close-Coupled Pump Motor is a 1 HP, three-phase, 1760 RPM unit with 230/460 V service and 143 frame in an ODP (open drip proof) enclosure. Rigid-base mounted with reversible rotation, single shaft, 3.0/1.5 A, rolled steel construction, and weighing 46 lb, it suits close-coupled pump applications needing a compact, durable motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.