Shop MARATHON
See all product information
Create Account
GT1008A General Purpose Motor 2 HP 1200 RPM 184T Frame TEFC
- Mfr # MGT1008
- Zoro # G523933035
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
HP
2
Nameplate RPM
1,178 RPM
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1008
- Zoro #
- G523933035
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Cast Iron
- HP
- 2
- Nameplate RPM
- 1,178 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 184T
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
Description
Marathon GT1008A general purpose motor with totally enclosed fan cooled (TEFC) construction, 2 and 1.5 HP (1.5 kW), 1178/977 RPM, 184T frame, 230/460V, and three-speed reversible rigid base mounting. Squirrel-cage inverter-rated cast iron construction for Division 2 T2B hazardous locations, 1.125 in T-shaft with 2.75 in extension, 88.5% efficiency, F insulation, UL/CSA/CE listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.