Shop MARATHON
See all product information
Create Account
R399A IEC Motor - LEESON 3 HP 3600 RPM 90LB35 Frame IP55
- Mfr # MR399A
- Zoro # G423932275
product price:Â
$
1,846.99
/ea
Free Shipping & Returns
Key Features
HP
3
Nameplate RPM
3,500 RPM
Frame
90L
Motor Enclosure Design
TEFC
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR399A
- Zoro #
- G423932275
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 3
- Nameplate RPM
- 3,500 RPM
- Frame
- 90L
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
Marathon R399A IEC motor (Supplier Stock No: PEM-MR399A) is a three-phase, 3 HP unit rated 3,500 RPM with a 90L frame and TEFC (Totally Enclosed Fan Cooled) aluminum construction on a rigid base. It accepts 230/460 V, delivers 7.2/3.6 A, features reversible rotation and a single shaft for general-purpose industrial installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.