GT1018A General Purpose Motor 10x3600 215T TEFC 215 T Frame
- Mfr # MGT1018
- Zoro # G423932831
product price:Â
$
1,685.99
/ea
Key Features
Hz
60 Hz
Frame
215T
HP
10
Nameplate RPM
3,518 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1018
- Zoro #
- G423932831
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 215T
- HP
- 10
- Nameplate RPM
- 3,518 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
Description
Marathon GT1018A 10/7.5 HP squirrel-cage motor, 7.5 kW, dual-speed 3518/2925 RPM, 230/460V, 3-speed reversible TEFC design on a 215T rigid base. Cast iron construction, inverter rated, Division 2 T2B hazardous-location capable, 90.2% efficiency, 1.15 service factor, F insulation, horizontal shaft T-type 1.375 in dia with 3.38 in extension, UL and CSA listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.