Shop MARATHON
See all product information
Create Account
GT1208A General Purpose Motor 2 x 1200 RPM 184TC with Base
- Mfr # MGT1208
- Zoro # G323932023
product price:Â
$
968.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Frame
184TC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1208
- Zoro #
- G323932023
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 184TC
- HP
- 2
- Nameplate RPM
- 1,173 RPM
- No. of Speeds
- 1
- Hz
- 60 Hz
Description
Marathon GT1208A General Purpose three-phase motor, 2 HP at 1173 RPM with a 184TC frame and totally enclosed fan-cooled (TEFC) enclosure, suitable for 230/460V service. Reversible rotation, single-speed design constructed of rolled steel with no overload protection; supplier stock number PEM-MGT1208.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.