GT1019A General Purpose Motor 10 x 1800 RPM 215T TEFC 215T Frame
- Mfr # MGT1019
- Zoro # G923932980
product price:Â
$
1,627.99
/ea
Key Features
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Motor Enclosure Design
TEFC
HP
10
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1019
- Zoro #
- G923932980
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- HP
- 10
- Hz
- 60 Hz
- Nameplate RPM
- 1,762 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 215T
Description
Marathon GT1019A 10/7.5 HP general purpose motor, 7.5 kW, 1762/1465 RPM, 215T frame, totally enclosed fan cooled (TEFC) for horizontal rigid base mounting. 230/460V, 3-speed reversible squirrel cage inverter-rated design in cast iron, Division 2 T2B hazardous location listing, 1.375-inch T-shaft diameter with 3.38-inch extension, 91.7% efficiency, Insulation Class F, UL/CSA listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.