Shop MARATHON
See all product information
Create Account
R310 IEC 3-Phase Motor 3/4 HP 1800 RPM 80B3 IP55
- Mfr # MR310
- Zoro # G423931988
product price:Â
$
777.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Shaft Rotation
Reversible
HP
0.75
Frame
80
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR310
- Zoro #
- G423931988
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 0.75
- Frame
- 80
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,690 RPM
Description
Marathon 3/4 HP (.750) three-phase IEC motor, model 80T17FH5326, supplier stock PEM-MR310, 1690 RPM, 230/460 V and 2.5/1.3 A with reversible rotation. Frame 80 aluminum housing with totally enclosed fan cooled (TEFC) enclosure, rigid base mounting and single shaft, suited for general-purpose industrial motor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.