Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1021A General Purpose Electric Motor TEFC 254T 3600 RPM 15 HP
- Mfr # MGT1021
- Zoro # G023932026
product price:Â
$
2,244.99
/ea
Key Features
Hz
60 Hz
Frame
254T
Motor Enclosure Design
TEFC
Nameplate RPM
3,545 RPM
HP
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1021
- Zoro #
- G023932026
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 254T
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,545 RPM
- HP
- 15
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Frame Material
- Cast Iron
Description
Marathon MARATHON 15, 3600, 254T TEFC general purpose motor (PEM-MGT1021) is a 15/10 HP (11.2 kW) cast iron, inverter-rated squirrel-cage motor with 3545/2955 RPM, 254T frame, 230/460V, three speeds, reversible rotation and rigid base mounting. Totally enclosed fan cooled, Division 2 T2B rated, 1.625 in T-shaft (4 in extension), 91% efficiency, Insulation Class F, UL/CSA/CE listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.