Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1022A General Purpose Motor 15x1800 254T TEFC
- Mfr # MGT1022
- Zoro # G023931944
product price:Â
$
2,269.99
/ea
Key Features
Motor Bearings
Ball
HP
15
Frame
254T
No. of Speeds
1
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1022
- Zoro #
- G023931944
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- HP
- 15
- Frame
- 254T
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,770 RPM
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
Description
Marathon 15/10 HP GT1022A general purpose motor (11.2 kW) with 1772/1475 RPM, 254T frame, totally enclosed fan cooled, 230/460V three-speed reversible design on a rigid base. Squirrel-cage inverter-rated cast iron construction for Division 2 T2B, 1.625 in shaft with 4 in extension, 37.5/18.8 & 31/15.4 A, 92.4% efficiency, Class F insulation, 60 Hz continuous duty, UL/CSA/CE listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.