GT1037A General Purpose Motor 50 x 1800 x 326T TEFC
- Mfr # MGT1037
- Zoro # G523931123
product price:Â
$
5,773.99
/ea
Key Features
Frame
326T
HP
50
Hz
60 Hz
Nameplate RPM
1,782 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1037
- Zoro #
- G523931123
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 326T
- HP
- 50
- Hz
- 60 Hz
- Nameplate RPM
- 1,782 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Marathon GT1037A TEFC motor, 50/40 HP (37.0 kW), 1782/1482 RPM, 326T frame, 230/460 V, 3-speed reversible design with rigid base mounting and cast iron construction; squirrel-cage inverter-rated, Division 2 T2B hazardous location, 2.125 in T-shaft (5.25 in extension), 94.5% efficiency, Insulation Class F, 1.15 service factor, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.