Shop MARATHON
See all product information
Create Account
3 1800 DP 182T 3/60 208-230/460
- Mfr # MGT0010A-P
- Zoro # G723932050
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Frame
182T
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0010A-P
- Zoro #
- G723932050
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Frame
- 182T
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Nameplate RPM
- 1,770 RPM
- HP
- 3
Description
Marathon 3/2 HP 182T frame drip-proof motor (PEM-MGT0010A-P) delivers 1770/1475 RPM with 230/460V, three speeds, reversible rotation and rigid base mounting; squirrel-cage, inverter-rated design with T-shaft (1.125 in), 1.15 service factor, 89.5% efficiency, F insulation, continuous duty, and protections/approvals including CE, CSA and UL recognition. Current: 8/4 & 6.8/3.4 A; power factor 77.5.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.