Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1040A General Purpose Motor - TEFC Models 60/1800/364T
- Mfr # MGT1040A
- Zoro # G323931590
product price:Â
$
8,364.99
/ea
Key Features
Motor Enclosure Design
TEFC
Hz
60 Hz
HP
60
No. of Speeds
1
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1040A
- Zoro #
- G323931590
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- HP
- 60
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 364T
- Nameplate RPM
- 1,780 RPM
Description
Marathon MARATHON 60, 1800, 364T, TEFC general purpose motor, 60/50 HP (45 kW) with 1780/1480 RPM, totally enclosed fan cooled 364T frame, 230/460V, 3-speed reversible design on a rigid base. Cast iron, squirrel cage inverter-rated construction for Division 2 T2B hazardous locations, 2.375 in shaft, 5.88 in extension, 95% efficiency, Class F insulation, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.