Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50 1800 326TS ODP Three-Phase General Purpose Motor
- Mfr # MGT0078
- Zoro # G623933096
product price:Â
$
4,143.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Hz
60 Hz
Motor Frame Material
Rolled Steel
Frame
326TS
Nameplate RPM
1,780 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0078
- Zoro #
- G623933096
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Frame
- 326TS
- Nameplate RPM
- 1,780 RPM
- Motor Bearings
- Ball
- HP
- 50
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
Description
Marathon 50/40 HP three-phase drip-proof general purpose motor, 326TS frame, 1780/1480 RPM, 230/460V and three-speed reversible operation with rigid base mounting. Squirrel-cage inverter-rated design with 1.875 in. TS shaft (3.75 in. extension), 1.15 service factor, 94.5% efficiency, F insulation, 60 Hz continuous duty; CE/CSA and UL recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.