Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1042A General Purpose Motor 75 x 3600 RPM TEFC
- Mfr # MGT1042
- Zoro # G223931362
product price:Â
$
10,290.99
/ea
Key Features
Motor Enclosure Design
TEFC
Nameplate RPM
3,570 RPM
Motor Shaft Rotation
Reversible
No. of Speeds
1
HP
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1042
- Zoro #
- G223931362
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,570 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 75
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- Frame
- 365TS
- Motor Bearings
- Ball
Description
Marathon 75/60 HP general purpose motor, 56 kW, 3570/2970 RPM, totally enclosed fan cooled (TEFC) 365TS frame with rigid base mounting and TS shaft (1.875 in dia, 3.75 in extension). Three-speed, reversible squirrel-cage inverter-rated motor for 230/460 V, 60 Hz service, cast iron construction, 94.5% efficiency, 1.15 service factor, Division 2 T2B hazardous location rated, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.