GT1046A General Purpose TEFC Motor 100x1800x405T
- Mfr # MGT1046
- Zoro # G623931726
product price:Â
$
14,010.99
/ea
Key Features
Hz
60 Hz
No. of Speeds
1
Frame
405T
HP
100
Nameplate RPM
1,785 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1046
- Zoro #
- G623931726
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 405T
- HP
- 100
- Nameplate RPM
- 1,785 RPM
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
Description
Marathon MARATHON 100*1800*405T*TEFC general purpose motor, 75/100 HP (75.0 kW), 1,485/1,785 RPM, 230/460 V, 3-speed, totally enclosed fan cooled (TEFC) 405T frame with rigid base, reversible rotation and inverter-rated squirrel cage design. Cast iron construction, Division 2 T2B hazardous location, 2.875 in shaft diameter, 7.25 in shaft extension, 95.4% efficiency, F insulation, 1.15 service factor, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.