Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R337B 15 kW (20 HP) 1800 RPM TEFC 160L 3-Phase 60Hz Electric Motor
- Mfr # MR337B
- Zoro # G223932314
product price:Â
$
3,537.99
/ea
Key Features
Frame
160L
HP
20
No. of Speeds
1
Nameplate RPM
1,775 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR337B
- Zoro #
- G223932314
- UPC #
- -
- Country of Origin
- India
- Frame
- 160L
- HP
- 20
- No. of Speeds
- 1
- Nameplate RPM
- 1,775 RPM
- Motor Bearings
- Ball
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
Description
Marathon PEM-MR337B 20 HP three-phase motor, 1775 RPM, frame 160L, TEFC cast iron enclosure, 230/460 V with 50.0/25.1 A, B3 rigid mounting and single shaft; reversible rotation for versatile industrial applications. This general purpose motor delivers durable construction and cooling suitable for pumps, fans and other heavy-duty equipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.