GT1049A General Purpose Motor 125 x 1800 x 444T x 460 TEF
- Mfr # MGT1049
- Zoro # G323931415
product price:Â
$
17,677.99
/ea
Key Features
Voltage
460V
No. of Speeds
1
Full Load Amps
140 A
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1049
- Zoro #
- G323931415
- UPC #
- -
- Country of Origin
- Mexico
Details
- Voltage
- 460V
- No. of Speeds
- 1
- Full Load Amps
- 140 A
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,790 RPM
- Frame
- 444T
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Frame Material
- Cast Iron
- HP
- 125
Description
Marathon MARATHON 125*1800*444T*460*TEF general purpose motor, 125 and 100 HP (93.0 kW), 1790 & 1490 RPM, 460V, 3-speed reversible design with totally enclosed fan-cooled enclosure and 444T cast iron rigid base frame. Squirrel-cage inverter-rated, Division 2 T2B hazardous location capable, 140 & 136 A, 3.375 in T-shaft (8.5 in extension), 95.4% efficiency, 1.15 service factor, Class F insulation, continuous duty, CE/CSA/UL listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.