Shop MARATHON
See all product information
Create Account
C236B General Purpose Electric Motor TEFC 145TC 3 HP 3600 RPM 3/60/230-460V
- Mfr # MC236B
- Zoro # G723932760
product price:Â
$
1,056.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
145TC
Motor Enclosure Design
TEFC
HP
3
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC236B
- Zoro #
- G723932760
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- Frame
- 145TC
- Motor Enclosure Design
- TEFC
- HP
- 3
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,505 RPM
Description
Marathon PEM-MC236B general purpose motor, three-phase 3 HP at 3505 RPM with a 145TC frame and TEFC (totally enclosed fan cooled) enclosure, rated 230/460 V and 7.6/3.8 A with reversible rotation; rolled steel construction, C-face/footless mounting and single shaft. Overall shipping dimensions: 17.00 in L x 13.00 in W x 13.00 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.