Shop MARATHON
See all product information
Create Account
GT1209A General Purpose Motor GT 3x3600 182TC with Base Teflon
- Mfr # MGT1209
- Zoro # G123932629
product price:Â
$
883.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
Frame
182TC
Nameplate RPM
3,530 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1209
- Zoro #
- G123932629
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Hz
- 60 Hz
- Frame
- 182TC
- Nameplate RPM
- 3,530 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- HP
- 3
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Description
Marathon GT1209A general purpose three-phase motor, 3 HP and 3,532 RPM, frame 182TC with TEFC (totally enclosed fan cooled) enclosure and rigid base mounting. Rated 230/460 V, reversible rotation, rolled steel construction, full-load amperage 7.6/3.8 A; supplier stock PEM-MGT1209.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.